Beli control valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARO Pilot Air Control ValveDeskripsi:Air valves are shifted by an air pilot signal. You can operate the ARO compact air pilot directional valve remotely or by using an air pilot signal. The ARO MaxAir light-duty directional pilot air control valve has aluminum bar construction to resist corrosion. Other models offer valves that can sense the position of moving devices, and more.
- 317 Cylinder Control ValveDeskripsi:Deskripsi CYLINDER CONTROL VALVE 317 MODEL CV-CYD 3" 10K-80CYLINDER CONTROL VALVE CV-CYDCYLINDER CONTROL VALVE 317Type Cylinder Type SpecificationBody• Single Seated, direct or reverse type, globe valve.3-way diverting or mixing type.• Valve Guide: Top-Bottom guide or Top guide.• Packing: V-Teflon, Asbestos yarn or Carbon Graphite.• Bonnet: Plain bonnet (0-200°C) Radiator finned bonnet(200°C up)Trim Plug form in Teflon seat plug for on-off service.Actuator• Spring return cylinder actuated, direct or reverse.• Double action cylinder actuated.• Cylinder material: Aluminum Alloy, Anodized.• Pneumatic tubing connection: 1/4" female tap.• Ambient Temperature: -20°C ~ 60°C.Valve Action Air to open or air to close by using direct or reverseactuator.Accessory Hand wheel, Positioner (Liner type & Rotary type). LimitSwitch. Air set & Lubricator.Performance Leakage of full closure: Class VIWorking Fluid Steam, Water, Air, Oil and others Non-Corrosive fluids.Supply AirPressure 3 ~ 5 kgf/cm². (Air)Connection Flanged End to JIS 10K.Remark UP 4" with double acting cylinder actuator
- BMTM Diaphragm Control Valveatribut:
- Body Material: WCB
- Trim Material: SUS316
- Maximum Pressure (bar): 20
- F to F (mm): 255
- Maximum Temperature (°C): 250
- Flange: JIS10K
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- CONTROL DEVICES Air Operated Drain ValveDeskripsi:Air-operated drain valves are powered by compressed air and don't require electricity. Air actuates the valve to open and close and keeps systems running smoothly.atribut:
- UNSPSC: 40141701
- Body Material: Aluminium
- Bowl Capacity (pt): 1.25
- Cycle Time (s): 10
- Drain Outlet Dia. (inch): 1/2
- Drain Rate @ 100psi (gpm): 0.9
- Includes: Installation Guide; Installation Hardware
- Manufacturer Part Number: LH50-0LAAA
- Maximum Pressure (psi): 200
- Min. Pressure (psi): 40
- Operating Temperature Range (°F): 33 to 170
- Overall Depth (inch): 9-3/4
- Overall Height (inch): 7-1/2
- Overall Width (inch): 8-1/4
- Pipe Size (inch): 1/2 NPT
- Product Type: Automatic Drain Valve
- RS PRO Temperature Sensitive LabelDeskripsi:RS PRO Reversible Temperature Sensitive Labels, 7 LevelsIntroducing the range of RS PRO temperature sensitive labels, ideal for use in the food, automotive, moulding and metal working industries. The labels have been designed as a temperature test strip that will immediately indicate temperature fluctuations when applied to the surface of an object by changing colour. These heat-sensitive RS PRO temperature indication labels are a high quality and cost-effective solution that measures the immediate surface temperature accurately and provides reliable indication for temperature monitoring and control, while being suitable for use across a wide variety of applications.Applications:Temperature sensitive labels are ideal products that are able to monitor the temperature of the item that they are applied to and provide a visual indicator when a certain surface temperature has been reached. They are especially useful in areas or for items where thermocouple temperature devices or standard thermometers are impractical or ineffective in gaining accurate temperature readings and offer a super cost-effective way of measuring the direct surface temperature of the item in question without the need for expensive equipment. Temperature sensitive labels are used in a variety of industries and applications like:Food IndustryPharmaceuticalsMedical productsIndustrial equipmentShipping and packaging for sensitive goodsatribut:
- Label Length (mm): 12.5
- Label Width (mm): 45
- Number of Temperature Levels: 7
- Orientation: Horizontal
- Reversibility: Yes
- Marelli Motori Electric Motor B35 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- Genebre Globe Valve Control (Katup Globe)Deskripsi:Body: carbon steel WCB.DIN PN 16 flange ends.atribut:
- Body Material: A216 WCB
- Connection Type: Raised Face Flange
- Disc Material: SS304
- Operation: Pneumatic Diaphragm Actuator Spring Return
- Seat Material: PPL
- RS PRO Non-Reversible Temperature Sensitive LabelDeskripsi:RS PRO Non-Reversible Temperature Sensitive Labels, 6 LevelsIntroducing the range of RS PRO temperature sensitive labels, ideal for use in the food, automotive, moulding and metal working industries. The labels have been designed as a temperature test strip that will make a permanent and irreversible record of the highest temperature bracket reached when applied to the surface of an object by changing colour. These heat-sensitive RS PRO temperature indication labels are a high quality and cost-effective solution that measures surface temperature accurately and provides reliable proof that the item or product has been maintained at the correct temperature and is suitable for use across a wide variety of applicationsApplications:Temperature sensitive labels are ideal products that are able to monitor the temperature of the item that they are applied to and provide a visual indicator when a certain surface temperature has been reached. They are especially useful in areas or for items where thermocouple temperature devices or standard thermometers are impractical or ineffective in gaining accurate temperature readings and offer a super cost-effective way of measuring the direct surface temperature of the item in question without the need for expensive equipment. Temperature sensitive labels are used in a variety of industries and applications like:Food IndustryPharmaceuticalsMedical productsIndustrial equipmentShipping and packaging for sensitive goodsatribut:
- Reversibility: No
- Parker Solenoid Air Control ValveDeskripsi:These Parker solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- HONEYWELL VPI Series Pressure Independent Control Valve Diagprahmatribut:
- Close Off Pressure (kPa): 800
- Pressure Test Port: With Pressure Port
- COPELAND Crankcase Heateratribut:
- UNSPSC: 31160000
- CEJN Nipple/Quick Coupler 1/2inch NPT Male (Quick Coupling/Coupler)atribut:
- Color: Chrome Metallic
- Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)Deskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- CEJN Nipple/Quick Coupler Rc 1/2inch Female (Quick Coupling/Coupler)atribut:
- Color: Chrome Metallic
- HPC Hand Valve Hydraulicatribut:
- Maximum Pressure (bar): 315
Daftar Harga control valve Terbaru October 2026
| ARO Pilot Air Control Valve | Rp1.799.900 |
| 317 Cylinder Control Valve | Rp10.999.900 |
| BMTM Diaphragm Control Valve | Rp119.999.900 |
| Singer Valve Pressure Reducing Valve | Rp38.999.900 |
| CONTROL DEVICES Air Operated Drain Valve | Rp11.999.900 |
| NUCLEO Hand Valve Hydraulic | Rp1.599.900 |
| RS PRO Temperature Sensitive Label | Rp999.900 |
| Marelli Motori Electric Motor B35 (Dinamo Motor Listrik) | Rp1.599.900 |
| Genebre Globe Valve Control (Katup Globe) | Rp19.999.900 |
| RS PRO Non-Reversible Temperature Sensitive Label | Rp519.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)


























































































































































/j6P104084690-1.jpg)
/0jP112185019-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/RS%20PRO%20Non-Reversible%20Temperature%20Sensitive%20Label/i7P112224655-1.jpg)

/moP103502816-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/VIKING%20Branch%20Control%20Valve%20UL%2FFM%20(Katup%20Cabang%20UL%2FFM)/l6P105386762-1.jpg)

%20Lurus/CEJN%20Nipple%2FQuick%20Coupler%201%2F2inch%20NPT%20Male%20(Quick%20Coupling%2FCoupler)/loP102044780-2.jpg)
/k8P103564728-3.jpg)
%20Lurus/CEJN%20Nipple%2FQuick%20Coupler%20Rc%201%2F2inch%20Female%20(Quick%20Coupling%2FCoupler)/1eP107537050-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)